Plate Switch 1 Gang 2 Way Black Insert 10A x Mocha Bronze

Plate Switch 1 Gang 2 Way Black Insert 10A x Mocha Bronze

Order Code: ZT5071968S

£13.99 Inc VAT (20%)


Description

GET PLATE SWITCH 1 GANG 2 WAY BLACK INSERT 10AX MOCHA BRONZE Lisse Screwless Deco (F7) GGBL1012BMB

Specifications for Plate Switch 1 Gang 2 Way Black Insert 10A x Mocha Bronze
  • Overall Depth
    24.0mm
  • Overall Height
    87.0mm
  • Overall Width
    87.0mm
  • Number of Gangs
    1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome