Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Open-top Black-Plastic Caps, 8mm - Pack of 200
By Supelco
Order Code:
ZT3066628S
£65.99
Inc VAT (20%)
£69.99
5.5% off
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£62.69
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/open-top-black-plastic-caps-8mm-pack-of-200/p/ZT3066628S
Add to quotation
View all Caps
Description
SUPELCO Open-top black-plastic caps, 8mm, for Z162531-200EA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Open-top Black-Plastic Caps, 8mm - Pack of 200
Product Code
Z162531-200EA
Pack Size
200
Material
Black phenolic cap
Product Type
Syringes & Vials