Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 - 9 | £9.59 | 4% |
10 - 19 | £9.19 | 8% |
20 - 49 | £8.79 | 12% |
50 + | £8.39 | 16% |
XTrade Hardpoint Hand Saw: The Best Value for Your Money
The XTrade Hardpoint Hand Saw is a high-quality, affordable saw that is perfect for cutting wood, MDF, chipboard, moldings, flooring, and PVC. The saw has a 550mm (22") blade with universal hardpoint teeth that cut on the push and the pull, making it easy to use for both beginners and experienced woodworkers. The ergonomic fixed plastic handle provides a comfortable grip, and the built-in guides of 90 and 45 degrees make it easy to make precise cuts.
Features:
550mm (22") hand saw
Universal hardpoint teeth
Cuts on the push and the pull
Ergonomic fixed plastic handle
Built-in guides of 90 and 45 degrees
Specification:
Medium cut
7T/8P
Product Name | Price | |
---|---|---|
X0900025 Hardpoint Hand Saw 550mm 22" | £9.99Inc VATGet it by Wed, 5th Mar | |
X0900114 Hardpoint Hand Saw 500mm 20" | £9.99Inc VATGet it by Wed, 5th Mar |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy