1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Rolls & Strips
241 UZ Red Paper Rolls - 115mm x 50m
0
1

241 UZ Red Paper Rolls - 115mm x 50m


7 Variants From
£81.99

Inc VAT (20%)

Up to 3.5% off
See 7 Product Variants
£81.99

Description

3M 241UZ 115mm x 50m Rolls.
A very open coat 'F' weight paper roll designed to minimise loading when used to sand soft resinous woods.

Feature Attributes

Overall Length:

50 m

Backing Material:

Paper

Overall Width:

115 mm

Abrasive Material:

Aluminium Oxide

Series:

241UZ

Length:

50 m

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome