J-Flex Aluminium Oxide Cloth Rolls


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

A flexible aluminium oxide cloth superior to standard emery blue twill cloth in cut and performance. For machine and hand use on all metals. Ideal for maintenance and repair operations.

Notes
• Grit range - P40 - P400, P600
• Coating - Closed

Applications
• Profile grinding with belts on automatic and off-hand machines with manual work piece transportation
• Grinding brass, tool steel, zinc castings, aluminum alloys, and stainless steel

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Length:
50 m
Bonding:
Resin
Backing Material:
Cloth J Weight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome