1931 Siawat - Standard Sheets


Select
Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

When it comes down to flexibility in wet sanding applications, 1931 siawat is the abrasive of choice thanks to its adaptable backing – while also delivering an exceptionally consistent sanding pattern.

General Information
Product Type: Coated abrasives

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

Feature Attributes

Product Type:
Coated Abrasives
Colour On Reverse Side:
Yellow
Width:
230 mm
Series:
1931 siawat
Colour On Grit Side:
Red
Length:
280 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome