1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Sheets

1960 Siarexx - Standard Sheets


Select
See all variants from
£20.99Inc VAT (20%)

See all variants from £20.99

Description

1960 siarexx is a universal all-round product for manual and portable machine sanding and delivers impressive results in wood and lacquer applications.

General Information
Product Type: Coated abrasives
Main Industries: Building Interior, Furniture Production

Benefits for Interior Work
-Universal all-round product for wood and lacquer
- High level of flexibility guarantees trouble-free sanding of corners and edges
- Low clogging
- Good finish properties

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Product Type:
Coated Abrasives
Length:
280 mm
Series:
1960 Siarexx
Width:
230 mm