Inc VAT (20%)
An all-purpose product for applications ranging from rust and paint removal through to structuring and final sanding, 2915 siarol achieves high flexibility when sanding contours, curves and profiles, and can be folded or cut to any size for perfect surface quality.
General Information
Product Type: Coated abrasives
Main Industries: General Fabrication
Benefits for Metalworking
-Highly adaptable to contours, curves and profiles
- Excellent surface quality
- Can be folded and cut to any desired format
Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.
Type:
Coated Abrasives
Product Type:
Coated Abrasives
Width:
230 mm
Colour On Reverse Side:
Blue
Length:
280 mm
Hole Pattern:
Without Holes