1. Abrasives/
  2. Sanding Abrasives/
  3. Adhesive Backed Discs & Sheets
Sanding Sheets

Sanding Sheets


4 Variants From
£0.23

Inc VAT (20%)

See 4 Product Variants
£0.23

Description

7900
Net-backed abrasive sanding sheets with minimal clogging, high removal rate and high tear resistance. No dependence on hole system. Ideal sanding down coatings and impurities, sanding out unevenness at the edges of repaired surfaces and for fine sanding.


Sheet size: 70 x 125mm.
Grit type: Blue-fired aluminium oxide /white aluminium oxide.
Grit range: P80 - P400.
Backing: Knitted fabric.
Coating: Electrostatic.
Bonding: Resin over resin.

Applications:
• Keying paints, lacquers, bodyfillers, primer fillers and plastics
• Intermediate lacquer sanding
• Fine sanding surfaces and edges
• Preparation for polishing on high-gloss surfaces
• Sanding off coatings and impurities
• Keying primers
• Fine sanding solid wood, veneers, solid surface materials, priming foil, plaster and plasterboard
• Intermediate sanding of varnishes

See full description

Feature Attributes

Vacuum Hole Design:

No Holes

Abrasive Material:

Aluminium Oxide

Backing Material:

Fabric

Product Type:

Abrasive Sheets

Size:

70x125 mm

Length:

125 mm

More attributes