1. Abrasives/
  2. Abrasive Accessories/
  3. Backing Pads
Nylon Fibreglass Back-up Pads Reinforced M14

Nylon Fibreglass Back-up Pads Reinforced M14


3 Variants From
£10.39

Inc VAT (20%)

See 3 Product Variants
£10.39

Description

The Norton Nylon re-inforced back-up pads are engineered to tackle the toughest grinding operations with ease. These back-up pads are specifically designed for high stock removal tasks, providing exceptional rigidity to withstand heavy-duty use. Despite their sturdy construction, they offer flexibility across the pad, ensuring sufficient control and maneuverability during operation. Whether you're grinding, blending, or finishing, Norton Nylon Reinforced back-up pads deliver reliable performance and consistent results.

Features and Benefits
• The curved ribs keep the pad and abrasive cooler while retaining a level of flexibility across the pad
• Conforms to ISO 15636 and grits 36+ and finer

Typical Applications
• For tougher grinding operations

See full description

Feature Attributes

Series:

Norton Fibre Glass

Material:

Fibreglass

Type:

Backing Pad

Application:

Soft