Cubitron Cutting Discs


£4.49 Inc VAT (20%)

See 2 Product Variants
£4.49

Description

Cubitron II Bonded Abrasive Cut-Off Wheels deliver premium performance using 3M Precision Shaped Grain technology for ultra fast cool cutting. This offers a higher quality and faster cut, leading to the additional benefit of extended tool life for the user.

Unmatched in the market and suitable for use on all types of ferrous metals, stainless steel and alloy steels , Cubitron II Bonded Abrasive Cut-Off Wheels deliver significant product life compared to competitor wheels and cut faster too leading to improved productivity and lower costs for the user. They can be used across a wide range of industries, including general metal fabrication, ship building, structural steel, oil and gas, agriculture and construction machinery.

Type 41 Flat Cutting

Feature Attributes

Abrasive Material:
Aluminium Oxide
Bond Type:
Resinoid With Glass Fibre Reinforcement
Type:
Type 41
Bore:
22.23
Additional Conformity:
OSA Approved
Standards Met:
OSA Approved
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome