Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
Nor-Sb4 A24R Cutting Discs
By Norton Saint Gobain
Thickness
Select
See all variants from
£5.59
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£5.59
Description
Description unavailable
Feature Attributes
Disc Diameter:
230 mm
Abrasive Material:
Aluminium Oxide
Grit:
24
Type:
Type 42
Model Number:
Super Bleue 4
Grade:
Coarse
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome