X-Treme Cutting Discs


Select
Select
Select
£1.23 Inc VAT (20%)
Up to 16% off


See all variants from £1.23

Description

This range of high performance cutting discs utilise premium aluminium oxide alongside an advanced bonding system to produce an extremely long lasting product with consistently fast cutting. The superior bonding system ensures lasting durability, resulting in reduced wheel erosion over time. The grain consistently provides high stock removal on all types of hard steel and alloys.

Features and Benefits
• Quick and clean cutting
• Easy to use
• High performance abrasive grain
• Long product lifespan

Typical Applications
• Industrial use
• Steel
• All types of alloy

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Maximum Operating Speed:
80m/s
Centre Hole:
Straight Hole
Applications:
Cutting
Suitable For:
Steel
Series:
X-Treme

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome