115mm Fibre Backed Flap Discs


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

5552
Conical type flap discs - Zirconium on fibreglass backing. For grinding at an angle of 15-25 steel/stainless steel/non ferrous metals/cast iron/plastics/wood. For deburring/edge dressing/welds/rust removal/cleaning. High quality zirconium flaps/fast stock removal. Long life, low noise and low vibration. Max. speed 80m/s. 13300rpm. Size: 115mm diameter x 22mm. Available in P40 and P80 grades.

Feature Attributes

Diameter:
115 mm
Bore Thread Size:
22.23 mm
Disc Type:
Conical (Type 29)
Abrasive Material:
Zirconia

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome