2824 Siaflap - Plastic Pads


£32.99 Inc VAT (20%)
Up to 30.5% off

See all variants from £32.99

Description

Designed for general treatment of unalloyed or low-alloy steel, 2824 siaflap with zirconia alumina and its robust cloth backing provides a high removal rate and long lifetime. Another advantage is the consistent surface quality until the abrasive has been completely used up.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High performance due to zirconia alumina abrasive grit
- Consistent surface quality until the abrasive is completely worn
- Cost reduction thanks to long lifetime

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Product Type:
Coated Abrasives
Series:
2824 siaflap
Colour On Reverse Side:
Brown
Colour On Grit Side:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome