0
1

967A - Cubitron II Flap Disc


£3.79 Inc VAT (20%)

See 21 Product Variants
£3.79

Description

967A Cubitron II Flap Discs from 3M - perfect for one-step grinding and finishing.

Features and Benefits
• These highly versatile flap discs cut fast and last longer - to help you get more done!
• Unique construction makes these discs ideal for low to medium-high pressure applications, especially in stainless steel fabrication and paint preparation where finish and gouge resistance are important
• Grinding aid helps keep product cool on heat-sensitive metals
• All discs have ultra-durable Y-weight poly-cotton backing

Typical Applications
• Use on stainless steel, mild steel, aluminium and non-ferrous metals

Feature Attributes

Abrasive Material:
Ceramic
Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch).
Series:
967 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome