0
1

969F Cubitron II Conical Flap Discs


Select
Select
Select
£5.19 Inc VAT (20%)
Up to 13% off


See all variants from £5.19

Description

Cubitron™ II Flap Disc 969F features our highest performance precision shaped ceramic grain. This grain type, unique to 3M, avoids glazing by maintaining super-sharp edges throughout the life of the disc making it ideas for heavyweight applications such as high-pressure weld grinding and bevelling. It's ideal for High pressure applications on flat surfaces or outside edgework, especially in paint prep and stainless steel fabrication where final finish and gouge resistance are important.
The ideal choice for one-step grinding and finishing. Featuring a tough polyester backing,to hold up under demanding applications like heavy grinding, edge deburring and beveling.

Feature Attributes

Applications:
Finishing, Grinding
Series:
969F
Abrasive Material:
Cubitron II Ceramic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome