Felt Flap Disc 115mm x 22mm Bore Pack of 5

Felt Flap Disc 115mm x 22mm Bore Pack of 5

Order Code: ZT5532129S

£14.49 Inc VAT (20%)
£14.993% off

Currently unavailable

Description

Felt flap disc designed for polishing surfaces to achieve a high gloss or mirror finish. For use on stainless steel, aluminium, non-ferrous metals, and stone. Designed for use with Sealey and other leading brands of angle grinders. Manufactured from premium quality felt for a long lasting life span. Compressed felt has a high level of durability, with a reinforced fiberglass backing pad to aid with high pressure to absorb vibration and to stay balanced for smooth buffing. Flap layered design created for better heat dissipation during application.

See full description
Specifications for Felt Flap Disc 115mm x 22mm Bore Pack of 5
  • Weight
    0.3kg
  • MFR Part No.
    FFD5
  • Bore Thread Size
    22mm
  • Disc Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome