High Performance Conical Flap Discs


Select
£5.49 Inc VAT (20%)


See all variants from £5.49

Description


Description unavailable

Feature Attributes

Maximum Operating Speed:
8600 rpm
Series:
769F
Diameter:
180 mm
Backing Material:
Polyester
Bore Thread Size:
22.23 mm
Applications:
Grinding
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome