0
1
2

BDX Line Cutting & Grinding Discs


Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

A range of discs for all angle-grinding of both metal (aluminium oxide) and stone (silicon carbide).
Reinforced Depressed Centre Cutting & Grinding Discs

Grade: Metal
Type 27 DPC Grinding

See full description

Feature Attributes

Hardness:
Medium
Series:
BDX
Additional Conformity:
Manufactured According to EN12413,Complies to oSa Regulations
Bond Type:
Resinoid Reinforcment (BF)
Grain Size:
24-Coarse
Optimum angle for use:
25 to 35 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome