Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
Metal Cutting Disc Pro+
By Milwaukee
Reset
Clear All
Type
Select
Diameter
Select
See all variants from
£1.69
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1.69
Description unavailable
Feature Attributes
Abrasive Material:
Aluminium Oxide
Centre Hole:
Straight Hole
Bore:
22.23 mm
Maximum Operating Speed:
80m/s
Applications:
Cutting
Suitable For:
Steel,Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome