Gold Plain Mirka Hook-N-Loop Discs


£29.99 Inc VAT (20%)

See 2 Product Variants
£29.99

Description


Description unavailable

Feature Attributes

Diameter:
,150 mm
Colour:
Gold
Mounting Type:
Hook & Loop
Abrasive Material:
Aluminium Oxide
Vacuum Hole Design:
No Hole
Backing Material:
Paper
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome