FAST TRACK MK2 Sharpener


£92.99 Inc VAT (20%)

See all variants from £92.99

Description

Trend FAST TRACK™ MK2 Sharpener for consistent edges on chisels and plane irons. With 4 honing angles for increased honing and edge reshaping options. Consistent sharpening angle promotes tool life and creates a perfect square edge with a flat ground finish. Laterally sharpened edges are more durable and less prone to fracturing. Magnetic stone holders keep each stone securely in place for safe, easy operation. The removable centring clip positions narrow blades and chisels centrally to maximise the sharpening stroke for increased efficiency. Ergonomic carriage caps provide increased comfort over longer periods of sharpening. Non-slip nitrile rubber feet help keep the Fast Track securely in place on any surface. Specification: Honing Angles: 25°, 27.5°, 30° & 32.5°Stone Size: 76 x 24 x 4mmTool Width: 3-65mm

Feature Attributes

Type:
Fast Track
Grit:
Mixed Set
Length:
76 mm
Whetstone Type:
FAST TRACK
Grit Type:
Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome