1. Abrasives/
  2. Sanding Abrasives/
  3. Quick Change Discs

Quick Change Discs Aluminium Oxide


See all variants from
£39.50Inc VAT (20%)
Up to 7% off
See all variants from £39.50

Description

Quick change discs in Surface Conditioning SCSB Scrim Back with R type attachment.
Recommended for applications with greater mechanical stress.
Features and benefits of use:
Extremely fast changeover, rapid and aggressive abrasive action, high ability to unload the removed material, thanks to its small size, allow you to work in areas that are difficult to reach.
Main types of application:
Plastic products, machines for the chemical and food industry, stainless steel furniture, the automotive and railway industries, the aeronautical industry, stainless steel carpentry.
Application materials:
steel, stainless steel, aluminium, titanium and alloys thereof, fiberglass, plastic and fiberglass.

See full description