Abrasive Belt 100x610mm (PK-5)


Select
£16.29 Inc VAT (20%)


See all variants from £16.29

Description

Milwaukee®'s abrasive belts deliver efficient material removal. Featuring half-open, fused alumina grit resin bonded onto special fabric, they excel in sanding, grinding, and shaping tasks across industries. Their sharp-edged grains ensure superior performance, while impact-resistant quality guarantees a long product life.

Features and Benefits
• Sharp-edged grit provides effective material removal and superior performance
• Versatile for sanding across a range of materials
• Provides precise results and smooth finishes

Typical Applications
• Sanding, grinding, shaping, and finishing wood, metal, paint, lacquer and plaster

Feature Attributes

Abrasive Material:
Aluminium Oxide
Colour:
Red
Length:
610 mm
Width:
100 mm
Backing Material:
Weighted Cloth
Bonding:
Resin
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome