J-Flex Aluminium Oxide Clothsheets


Select
£1.69 Inc VAT (20%)


See all variants from £1.69

Description

A fully resin bonded aluminium oxide very flexible cloth sheet for general workshop and maintenance applications where a higher quality product is required.

Feature Attributes

Abrasive Material:
Aluminium Oxide
Type:
Coated Sheets
Series:
RB346
Length:
280 mm
Width:
230 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome