1944 Siaone - Siafast Discs


Select
£11.29 Inc VAT (20%)


See all variants from £11.29

Description

The quality with aggressive cut and optimum lifetime. For price-conscious users for working with various materials, for example: bodyfiller, primer filler, varnish, paint and wood.

General Information
Product Type: Coated abrasives
Main Industries: Automotive, Aerospace, Building Interior

Benefits for Interior Work
-Aggressive initial sanding thanks to optimised sanding grain
- Process stability thanks to uniform scratch depths in all grits
- Excellent price/performance ratio

Safety Information
Follow the general FEPA safety recommendations. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Diameter:
150 mm
Series:
1944 Siaone
Product Type:
Coated Abrasives
Colour on reverse side:
White
Colour on grit side:
Gold-Yellow
Hole pattern:
15-hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome