0
1
2
3
4
5

4819 Siaron 8 - Fibre Discs


£19.99 Inc VAT (20%)
Up to 15.5% off

See 3 Product Variants
£19.99

Description

Specially designed for applications involving steel and non-ferrous metals, 4819 siaron 8 fibre discs achieve, among other things, high stock removal rates and have a long life.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High performance for stock removal
- Long lifetime
- Versatile

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

Feature Attributes

Type:
Coated Abrasives
Application:
Angle Grinders
Grit:
40
Series:
4819 siaron 8
Product Type:
Coated Abrasives
Colour on reverse side:
Olive Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome