Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Fibre Disc 115mm G100 Star Hole R780 Best for Metal + Inox
By Bosch
Order Code:
ZT1334112S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 +
£0.80
10%
Add to basket
Minimum order quantity: 50.
Get it in
11-13
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/abrasives/sanding-discs/fibre-disc-115mm-g100-star-hole-r780-best-for-metal-%2B-inox/p/ZT1334112S
Add to quotation
View all Sanding Discs
Description
Fibre Disc 115Mm G100 Star Hole R780 Best For Metal + Inox
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome