Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Fibre Discs 180 X 22mm
By Klingspor
Reset
Clear All
Grit
Select
See all variants from
£21.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£21.99
Description unavailable
Feature Attributes
Maximum Operating Speed:
8500 rpm
Diameter:
180 mm
Bore Type:
Star Shaped Hole
Standards Met:
EN 13743
Backing Material:
Fibre
Vacuum Hole Design:
1 Hole
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome