Inc VAT (20%)
The Flex Power Tools GE 7 Giraffe® Sander has various electronic controls: controlled constant speed, soft start, overload protection and speed selection with an adjuster wheel. The gimbal-mounted sanding head provides high flexibility and optimum adjustment for sanding walls and ceilings. It utilises the innovative interchangeable head system; sanding heads are attached and removed with a simple click. There is effective dust extraction between the brush ring and sanding pad. This prevents clogging of the abrasive and promotes a dust-free environment. Fitted with an ergonomically shaped guide tube made from aluminium and a dustproof on/off switch. This handy, lightweight machine provides optimum ease of operation and comfortable, ergonomic working. The reliable force transmission and high flexibility come from the flexible drive shaft (FLEX Technology). This design minimises the principle weight on the Giraffe® head and increases optimum handling. The GE 7 Giraffe® Sander can be directly connected to a FLEX Vacuum Cleaner (sold separately) via the FLEX clip-system on the guide tube. Supplied with: 1 x MH-O Round Sanding Head (457.175), 1 x SH-FC 32 Clip-on Quick Clamping Ring (406.023) and 1 x Carry Bag. Specifications: Input Power: 710W.No Load Speed: 1,100-1,650/min.Sanding Disc Ø: 225mm.Sanding Disc Fixture: Hook & Loop.Head Tilt Angle: 100°.Length: 1520mm.Cable Length: 5m.Weight: 4.2kg.
Pad Size:
225 mm
Input Power:
710 W
Oscillating Speed:
1100-1650 opm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy