1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Discs
Mesh Sanding Discs

Mesh Sanding Discs


2 Variants From
£11.99

Inc VAT (20%)

See 2 Product Variants
£11.99

Description

DEWALT Mesh Sanding Discs last at least 4 times longer than traditional DEWALT sandpaper discs. Fibres are drawn away from the surface of the sanding disc into the small holes, and don't sit between the material and abrasive. This optimises the sanding effect. These sanding discs enable dust to be drawn through the mesh across a wider area rather than being limited to distinct holes in traditional sanding discs. They are also much easier to select as there is no requirement to match a specific dust extraction hole pattern. The mesh sanding discs have hook and loop fastening for quick and easy attachment. They can be easily cleaned to help prolong their life.

Feature Attributes

Type:

Ros

Diameter:

125 mm

Disc Type:

ROS

Pack Quantity:

5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome