Siafix SCM quick-change Surface Conditioning Discs


£1.63 Inc VAT (20%)
Up to 12.5% off

See 2 Product Variants
£1.63

Description

The high-performance discs in the 6924 Siafix offer an exceptional removal rate on hard materials and also impress with their exceptionally long lifetime. An excellent, even finish is yet another advantage.

Features and Benefits
• Major time-saving thanks to highest aggressiveness and highest stock removal rates
• Excellent performance on hard materials
• More durable so more resistant on edges
• Much less smearing tendency than existing products; especially at the edge of the disc when working at tight angles
• Excellent and consistent finish over a long period of time

Typical Applications
• Blending
• Sanding down
• Light deburring
• Removing polishing scratches
• Removing discolouration
• Removing paint
• Removing rust
• Unalloyed / low-alloy steel, high-alloy steel
• Other hard-to-grind metals
• Stainless steel

See full description

Feature Attributes

Product Type:
Quick Change Disc
Grade:
Medium
Colour:
Maroon
Abrasive Material:
Aluminium Oxide
Series:
Siamet 6924
Disc Type:
Non-Woven Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome