Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Composite disc brushes crimped Composite, with bridle, shank-mounted
By Pferd
6 Variants From
£159.99
Inc VAT (20%)
See 6 Product Variants
£159.99
Description
Description unavailable
Feature Attributes
Suitable For:
Robot,Straight Grinder,Tool Machine,Stationary Machines,Flexible Shaft Drive
Maximum RPM:
5000 rpm
Length of Filament to Ring:
19 mm
Grit Size:
120
Length (Filament):
38 mm
Mounting System:
Shank
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome