End brushes crimped, encapsulated shank-mounted


Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

Particularly aggressive brushing effect for heavy-duty brushing. With plastic-bonded brushes, the filament material is bonded in an elastic plastic mass. In comparison to non-plastic-bonded brushes, the brushing effect is considerably more aggressive with limited flexibility. Brushes with encapsulated steel wire are available in different versions. The hardness determines the applicable brushing effect.

Feature Attributes

Applications:
Work On Fillet Welds,Work On Weld Seams,Root Seam Processing,Cleaning,Derusting,Deburring,Descaling,Removing Oxide Layers,Paint Stripping
Suitable For:
Straight Grinder,Flexible Shaft Drive,Power Drill
Filament Material:
Steel Wire (St)
Length (Filament):
25 mm
Mounting System:
Shank
Shank Diameter:
6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome