End brushes knotted, SINGLETWIST, INOX-TOTAL, shank-mounted


£72.99 Inc VAT (20%)

See 2 Product Variants
£72.99

Description

Particularly flexible single-knot brush for special applications. In addition to brushes with a stainless steel filament, PFERD also offers brushes for work on stainless steel (INOX) with the INOX-TOTAL type. They are particularly well-suited to use in extremely critical environments. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working i.e. it can be attracted using magnets.The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 C.

Feature Attributes

Suitable For:
Power Drill,Straight Grinder,Flexible Shaft Drive
Applications:
Removing Oxide Layers,Root Seam Processing,Cleaning,Deburring,Work On Fillet Welds,Derusting,Paint Stripping,Descaling,Work On Weld Seams,Removing Heat Discolouration
Diameter:
10 mm
Length (Filament):
25 mm
Filament Material:
Stainless Steel Wire (Inox)
Length:
65 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome