Industrial Rotary Wire Brushes - Crimped - Brass Coated 30SWG


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

Crimped wire wheel brushes include models designed for de-burring, edge blending, roughening for paint adhesion, removing weld scale, finishing, and surface prep.

Suitable for removal of paint, rust and scale from all types of steel work-pieces and oxide layers from stainless-steel or non-ferrous metals. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).

Feature Attributes

Wire Diameter:
0.3mm
Max rpm:
4,500 rpm
Bristle Type:
Crimped Wire
Mounting Type:
Arbor Hole
Bristle Material:
Brass Coated Steel Wire
Brush Type:
Circular Brush
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome