Wheel brushes crimped for power drills, universal, shank-mounted


£15.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £15.99

Description


Description unavailable

Feature Attributes

Applications:
Cleaning
Max rpm:
4500rpm
Suitable For:
Power Drill
Diameter:
100 mm
Maximum RPM:
4500 rpm
Shank Diameter:
6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome