X-Lock 75mm knotted Wire Cup Brush


£14.99 Inc VAT (20%)

See 3 Product Variants
£14.99

Description

X-LOCK 2-piece changing system to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.

Features and Benefits
■ Heavy for Metal wire cup brush (knotted wire)
■ Appropriate for X-LOCK angle grinders with a minimum diameter 125mm

Typical Applications:
■ Suitable for heavy duty cleaning work on medium to large metal surfaces, such as removing heavy rust, underseal, paint or varnish.

Feature Attributes

Bristle Type:
Knot Wire
Max rpm:
12,500 rpm
Mounting Type:
X-LOCK
Brush Diameter:
75 mm
Brush Type:
Cup Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome