Gaffa Tape


Select
£4.19 Inc VAT (20%)
Up to 14% off


See all variants from £4.19

Description

Faithfull Gaffa Tape is an extremely strong, heavy-duty and versatile cloth tape, which is easy to tear and apply. The 0.17mm thick tape adheres to a variety of surfaces including metal, wood, concrete, glass, paper, plastic, fabric and carpet tiles. Ideally suited for general use in DIY and construction; such as packing, repairing, joining, sealing, protecting and reinforcing.

Feature Attributes

Width:
50 mm
Length:
50 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome