1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Double Sided Tapes
Double Sided Tissue Tapes

Double Sided Tissue Tapes


2 Variants From
£4.99

Inc VAT (20%)

See 2 Product Variants
£4.99

Description unavailable

Feature Attributes

Type:

Adhesive Tape

Material:

Tissue Paper

Adhesive Type:

Permanent

Colour:

White

Type of Tape:

Double Sided Tape

Length:

50 m