Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Grey VHB Tape 1220mm
By 3M
2 Variants From
£1,539.99
Inc VAT (20%)
Up to 3.5% off
See 2 Product Variants
£1,539.99
Description
Description unavailable
Feature Attributes
Width:
,1220 mm
Colour:
Grey
Material:
Acrylic Foam
Adhesive Material:
Acrylic
Maximum Operating Temperature:
93 °C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome