1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Double Sided Tapes
Scotch ATG Adhesive Transfer Tape 969 Clear

Scotch ATG Adhesive Transfer Tape 969 Clear


2 Variants From
£20.99

Inc VAT (20%)

See 2 Product Variants
£20.99

Description

Use Scotch® ATG Adhesive Transfer Tape 969 as a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics. Our transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive Applicators.

-A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.

-The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.

-The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.

-Apply as a safe alternative to hot melt adhesives

See full description

Feature Attributes

Pack Quantity:

1

Tape Thickness:

0.13 mm

Adhesive Material:

Acrylic

Length:

33 m

Resistance Features:

UV Resistant

Colour:

Transparent

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome