Tesafix 4934 Double Sided Adhesive Tape


Select
£439.99 Inc VAT (20%)


See all variants from £439.99

Description


Description unavailable

Feature Attributes

Colour:
White
Product Type:
Adhesive Tapes, Double Sided
Supplied:
Assembled
Length:
25 m
Core Diameter:
76 mm
Backing Material:
Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome