1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Epoxy & Structural Adhesives
Scotch-Weld Structural Plastic Adhesive DP8010 Blue
0
1

Scotch-Weld Structural Plastic Adhesive DP8010 Blue


2 Variants From
£35.99

Inc VAT (20%)

See 2 Product Variants
£35.99

Description

3M™ Scotch-Weld™ Structural Plastic Adhesive DP8010 Blue is a class-leading two-part acrylic adhesive, specially formulated to bond low surface energy plastics. This includes many grades of polypropylene, polyethylene, and thermoplastic elastomers (TPEs) without special surface preparation.

Features and Benefits
• Creates strong bond on low surface energy plastics (LSE) such as polyolefin with minimal or no surface prep required
• Resistant to chemicals and weather
• Strong, reliable bond

See full description

Feature Attributes

Features:

Bonds most substrates,Chemical Resistant,Extra Strong,Weather Resistant

Drying / Bonding Time:

60 min

Compatible Materials:

Glass,Metal,Plastic

Colour:

Blue

Flammable:

No

Type:

Structural Adhesive

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome