Ready To Use Filler


Select
£7.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £7.99

Description

TOUPRET® Ready To Use Filler is ready-mixed for use on interior surfaces. It's very easy to sand down and it won't flash or grin, so there's no need to spot prime. It can be used on new or renovated substrates, either unpainted or painted: gypsum plaster, plasterboard, old painted surfaces, cement, concrete, cellular concrete, breeze blocks, bricks and stone. Can be painted over in 12-24 hours. Overcoat with any conventional paint or wallpaper.

Feature Attributes

Features:
Ready-Mixed
Type:
Ready-Mixed
Colour:
White
Use:
Multipurpose
Filler Type:
Ready-Mixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome