Smooth Finish Multipurpose Ready Mix Filler


Select
Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

The Ronseal Multi Purpose Wall Filler is a general purpose filler, based on Acrylic Polymer and fine Dolomite fillers, for interior and exterior use, and Surface dry in 1 to 2 hours. Ronseal multi-purpose produces an extremely smooth finish and has excellent application properties coupled with strength and flexibility. Ideal for making repairs to plaster, stone, concrete or wood. It is easy to sand and gives excellent adhesion, also gives a long lasting repairs that won't shrink or crack. Available in Tub or Tube format.Ronseal applicator included.Can be drilled once dried hard. Areas of use: Interior walls and ceilings.Application: Filling Knife.Drying Time: approx. 2 hours.Protection Level: High. Available in various sizes.

Feature Attributes

Colour:
White
Use:
Multipurpose
Filler Type:
Ready-Mixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome