4411N Extreme Sealing Tape Translucent


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Extreme Sealing Tape 4411N s a neutral, 1mm thick, highly conformable, single-side acrylic tape with a high performance ionomer backing - perfect for difficult sealing applications and good outdoor durability. The single coated tape is designed to seal over an existing joint, seam, or penetration.

Features and Benefits
• Good resistance to many common industrial solvents as well as elevated temperature exposure
• Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
• Neutral, 1 mm thick, conformable tape forms effective seals over contours, edges, rivets, and screw heads
• Backing is paintable and offers a clean appearance
• Seal joints, seams or penetrations

Feature Attributes

Tape Thickness:
1 mm
Colour:
Transparent
Resistance Features:
UV Resistant,Chemical Resistant
Material:
Acrylic
Tape Type:
Sealing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome