8901 Blue Polyester Bonding Tapes


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

High temperature tape holds bonded composites and metals while adhesives set.

Removes clean from stainless steel, anodized aluminum and glass after 5 hours at 350°F.
Mask parts for powder coating; splice silicone treated materials.
Handles temperatures from -60°F to 425°F.
Blue polyester film backing with silicone adhesive.

See full description

Feature Attributes

Resistance Features:
Heat Resistant,Chemical Resistant
Colour:
Blue
Pack Quantity:
1
Material:
Polyester
Tape Thickness:
0.06 mm
Tape Type:
Bonding Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome