1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Retainers & Threadlockers
B222 Screwlock Low Strength Threadlocker

B222 Screwlock Low Strength Threadlocker


Select
See all variants from
£7.99Inc VAT (20%)

See all variants from £7.99

Description

Bondloc B222 Screwlock is a Thixotropic anaerobic threadlocker of low strength designed for easy disassembly of treated components. B222’s Anaerobic nature allows it to cure only when confined between metal parts. Applications include all small fasteners, where vibration loosening prevention and non-leakage through threaded fastening is required. Ideal on small set screws, brass and most types of small threaded nuts, bolts, screws, hex and slot driven components including keyed fasteners etc. Specifications: Resin: DimethacrylateColour: Purple White tintCure speed with Activator: <15 mins @ 20°CCure speed without Activator: 15 minutesViscosity- Brookfield Sp3 @ 20rpm: 1200 cps (thixo), Sp3 @ 20rpm: 5000cpsGap Fill/Max Threadform: 0.5mm/M36Flash Point: >100°CShelf Life: 12 months @ 20°CSpecific Gravity: 1.06 Cured performance: Full Cure Time: 12 hours @ 20°CTypical Strength: ISO 10964: 6Nm M10’sRange of Strength: Breakaway: 4Nm up to 12Nm, Prevailing: 2Nm up to 6 NmDIN 54454 Breakloose: 10Nm max 20NmDIN 54454 Prevailing: 6Nm up to 20Nm

Feature Attributes

Type:
Low Strength
Glue Type:
Low Strength

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome